Square D (Schneider Electric) 9001JP1 Type J Compact Standard Pilot Lights, No Lens, Transformer Style, 110-120V | Graybar Store
Square D (Schneider Electric) - Type J Compact Standard Pilot Lights, No Lens, Transformer Style, 110-120V - 9001JP1
+ / - Hover over image to Zoom
Other Views

    Type J Compact Standard Pilot Lights, No Lens, Transformer Style, 110-120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JP1
    SKU: 88247155
    $167.86
    Checking Pricing
         
    Voltage Rating:110-120V, 50/60 Hz
    Additional Features:Transformer Style
    Color:No Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JP1
    • Color No Lens
    • Additional Features Transformer Style
    • Voltage Rating 110-120V, 50/60 Hz
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Transformer-style 110-120V, 50/60 hz 9001 type J, NEMA 4/13 compact pilot light with no lens.
    • Lamp: 6.3V, 0.15A