Square D (Schneider Electric) 9001JP35 Type J Compact Standard Pilot Lights, No Lens, Incandescent Style, 24-28 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - Type J Compact Standard Pilot Lights, No Lens, Incandescent Style, 24-28 Vac/Vdc - 9001JP35
+ / - Hover over image to Zoom
Other Views

    Type J Compact Standard Pilot Lights, No Lens, Incandescent Style, 24-28 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JP35
    SKU: 91006363
    $136.18
    Checking Pricing
         
    Voltage Rating:24-28 Vac/Vdc
    Additional Features:Incandescent Style
    Color:No Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JP35
    • Color No Lens
    • Additional Features Incandescent Style
    Product Overview:
    Incandescent-style 24-48 Vac/Vdc 9001 type J, NEMA 4/13 compact pilot light with no lens.
    • Lamp: 28V, 0.40A