Square D (Schneider Electric) 9001JP38G29 Type J Compact Standard Pilot Lights, Green, Incandescent Style, 120 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - Type J Compact Standard Pilot Lights, Green, Incandescent Style, 120 Vac/Vdc - 9001JP38G29
+ / - Hover over image to Zoom
Other Views

    Type J Compact Standard Pilot Lights, Green, Incandescent Style, 120 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JP38G29
    SKU: 92105265
    $147.92
    Checking Pricing
         
    Voltage Rating:120 Vac/Vdc
    Additional Features:Incandescent Style
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JP38G29
    • Color Green
    • Additional Features Incandescent Style
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent-style 120 Vac/Vdc 9001 type J, NEMA 4/13 compact pilot light with green lens.
    • Lamp: 120V, 0.015A