Panduit HS3X3LG6NM Type HS Hinged Cover Solid Wall Raceway | Graybar Store
Panduit - Type HS Hinged Cover Solid Wall Raceway - HS3X3LG6NM
+ / - Hover over image to Zoom
Other Views

    Type HS Hinged Cover Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: HS3X3LG6NM
    SKU: 25118455
    $50.82
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Hinged Cover Solid
    Width (Inches):3.25
    Height (Inches):3.06
    Length:6 ft.
    Thickness (Inches):0.1 in.
    Connections:Standard Mounting Holes
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HS3X3LG6NM
    • Connections Standard Mounting Holes
    • Color Light Grey
    • Additional Features Hinged Cover Solid
    • Brand or Series Panduit
    • Height (Inches) 3.06
    Product Overview:
    Solid hinged duct, 3 W x 3 H, 6ft. length, PVC, light grey, no mounting holes.