Panduit HC1.5LG6 Type HC Hinged Cover Wide Slot Wiring Duct | Graybar Store
Panduit - Type HC Hinged Cover Wide Slot Wiring Duct - HC1.5LG6
+ / - Hover over image to Zoom
Other Views

    Type HC Hinged Cover Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: HC1.5LG6
    SKU: 25043480
    $9.30
    Checking Pricing
         
    Color:Light Grey
    Width (Inches):1.75
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC1.5LG6
    • Color Light Grey
    • Length 6 ft.
    • Materials Lead-Free PVC
    Product Overview:
    Hinged duct cover, 1.5 W x 6ft. length, PVC, light grey.