Panduit HC1.5BL6 Type HC Hinged Cover Wide Slot Wiring Duct | Graybar Store
Panduit - Type HC Hinged Cover Wide Slot Wiring Duct - HC1.5BL6
+ / - Hover over image to Zoom
Other Views

    Type HC Hinged Cover Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: HC1.5BL6
    SKU: 25043477
    $39.00
    Checking Pricing
         
    Color:Black
    Brand or Series:Panduit
    Width (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC1.5BL6
    • Color Black
    • Brand or Series Panduit
    • Materials Lead-Free PVC
    Product Overview:
    Hinged duct cover, 1.5 W x 6ft. length, PVC, black.