Panduit H2X3LG6 Type H Hinged Cover Wide Slot Wiring Duct | Graybar Store
Panduit - Type H Hinged Cover Wide Slot Wiring Duct - H2X3LG6
+ / - Hover over image to Zoom
Other Views

    Type H Hinged Cover Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: H2X3LG6
    SKU: 25043491
    $58.20
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Hinged Cover
    Width (Inches):2.17
    Height (Inches):3.06
    Length:6 ft.
    Thickness (Inches):0.1 in.
    Connections:Standard Mounting Holes
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H2X3LG6
    • Connections Standard Mounting Holes
    • Color Light Grey
    • Additional Features Hinged Cover
    • Brand or Series Panduit
    • Height (Inches) 3.06
    Product Overview:
    Panduct® type H hinged cover wide slot wiring duct, 2 W x 3 H, 6ft. length, PVC, light grey.