Panduit H1.5X2LG6 Type H Hinged Cover Wide Slot Wiring Duct | Graybar Store
Panduit - Type H Hinged Cover Wide Slot Wiring Duct - H1.5X2LG6
+ / - Hover over image to Zoom
Other Views

    Type H Hinged Cover Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: H1.5X2LG6
    SKU: 25043473
    $45.54
    Checking Pricing
         
    Additional Features:Hinged Cover
    Width (Inches):1.75
    Height (Inches):1.98
    Length:6 ft.
    Thickness (Inches):0.08 in.
    Connections:Standard Mounting Holes
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H1.5X2LG6
    • Connections Standard Mounting Holes
    • Color Light Grey
    • Additional Features Hinged Cover
    • Height (Inches) 1.98
    Product Overview:
    Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 2 H, 6ft. length, PVC, light grey.