Panduit H4X4BL6 Type H Hinged Cover Wide Slot Wiring Duct | Graybar Store
Panduit - Type H Hinged Cover Wide Slot Wiring Duct - H4X4BL6
+ / - Hover over image to Zoom
Other Views

    Type H Hinged Cover Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: H4X4BL6
    SKU: 25024691
    $90.36
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Hinged Cover
    Width (Inches):4.25
    Height (Inches):4.1
    Length:6 ft.
    Thickness (Inches):0.11 in.
    Connections:Standard Mounting Holes
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H4X4BL6
    • Connections Standard Mounting Holes
    • Color Black
    • Additional Features Hinged Cover
    • Brand or Series Panduit
    • Height (Inches) 4.1
    Product Overview:
    Panduct® type H hinged cover wide slot wiring duct, 4 W x 4 H, 6ft. length, PVC, black.