Square D (Schneider Electric) 9037HG33 Type H Float Switch Right Position 5 in. max. Water Level | Graybar Store
Square D (Schneider Electric) - Type H Float Switch Right Position 5 in. max. Water Level - 9037HG33
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch Right Position 5 in. max. Water Level

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9037HG33
    SKU: 88319192
    $159.03
    Checking Pricing
         
    Deg. of Bend:45 (Rod)
    NEMA Enclosure Rating:1
    Mounting Position:Right
    Range:Water Level 2 to 5 Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9037HG33
    • Deg. of Bend 45 (Rod)
    • Mounting Position Right
    • NEMA Enclosure Rating 1
    • Range Water Level 2 to 5 Inches
    • Country of Origin MX - Mexico
    Product Overview:
    Float switch rod angle right position 45 deg., water level range 5 in. max. with NEMA 1 enclosure that closes on liquid rise.
    • DPST
    • Closed tank
    • 2 Pole
    • Bushing mounting
    • Float size: 2.5 in. dia. X 6.94 in. L