Square D (Schneider Electric) 9037HG32 Type H Float Switch Left Position 11-1/2 in. max. Water Level | Graybar Store
Square D (Schneider Electric) - Type H Float Switch Left Position 11-1/2 in. max. Water Level - 9037HG32
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch Left Position 11-1/2 in. max. Water Level

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9037HG32
    SKU: 90057625
    $159.03
    Checking Pricing
         
    Deg. of Bend:90 Offset (Rod)
    NEMA Enclosure Rating:1
    Mounting Position:Left
    Range:Water Level 2 to 11-1/2 Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9037HG32
    • Deg. of Bend 90 Offset (Rod)
    • Mounting Position Left
    • NEMA Enclosure Rating 1
    • Range Water Level 2 to 11-1/2 Inches
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Float switch rod angle left position 90 deg. offset, water level range 11-1/2 in. max. with NEMA 1 enclosure that closes on liquid rise.
    • DPST
    • Closed tank
    • 2 Pole
    • Bushing mounting
    • Float size: 2.58 in. dia. X 7.13 in. L