Square D (Schneider Electric) 9037HG34 Type H Float Switch | Graybar Store
Square D (Schneider Electric) - Type H Float Switch - 9037HG34
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9037HG34
    SKU: 91006470
    $159.03
    Checking Pricing
         
    Deg. of Bend:45 °
    Mounting Position:Vertical
    Range:2 to 5 in
    Additional Features:Float Kit
    3-Phase HP Rating (Max.):0.25 at
    NEMA Rating:1
    Action:Close on Liquid Rise
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9037HG34
    • 3-Phase HP Rating (Max.) 0.25 at
    • Additional Features Float Kit
    • Deg. of Bend 45 °
    • Mounting Position Vertical
    • NEMA Rating 1
    • Range 2 to 5 in
    • Material Polypropylene
    • Action Close on Liquid Rise
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Float Switches Closed Tank With Screw-In Bushing, Polypropylene, Mounting Position: Vertical, NEMA Rating: 1, 3-Phase HP Rating (Max.): 0.25 at 32 V DC hp; 0.5 at 115 V DC hp; 0.5 at 230 V DC hp; 1 at 460 V AC hp; 1 at 475 V AC hp; 3 at 115 V AC hp; 5