Square D (Schneider Electric) 9016GVG1J09 Type GVG Industrial 2NC Vacuum Switch | Graybar Store
Square D (Schneider Electric) - Type GVG Industrial 2NC Vacuum Switch - 9016GVG1J09
+ / - Hover over image to Zoom
Other Views

    Type GVG Industrial 2NC Vacuum Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9016GVG1J09
    SKU: 88249566
    $158.16
    Checking Pricing
         
    Contact Operation:2NC
    Range:5-25(In. of Hg)
    NEMA Enclosure Rating:1
    Connections:1/4 in.-18 NPSF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9016GVG1J09
    • Connections 1/4 in.-18 NPSF
    • Contact Operation 2NC
    • NEMA Enclosure Rating 1
    • Range 5-25(In. of Hg)
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Switch 2NC with decreasing range of vacuum 5-25(In. of Hg) and 1/4 in.-18 NPSF connector for sensitive control use.
    • Cut-out Range: 5-25(In. of Hg)
    • Approximate Adjustable Differential : 5-10(In. of Hg)
    • Cut-in Range: 0-20(In. of Hg)