Panduit G.75X1.5WH6 Type G Wide Slotted Duct, PVC .75 in. X1.5in. X 6 FT. | Graybar Store
Panduit - Type G Wide Slotted Duct, PVC .75 in. X1.5in. X 6 FT. - G.75X1.5WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slotted Duct, PVC .75 in. X1.5in. X 6 FT.

    Manufacturer: Panduit
    Manufacturer #: G.75X1.5WH6
    SKU: 95076693
    $32.34
    Checking Pricing
         
    Dimensions:.75in. W x 1.5in. H, 6 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.75X1.5WH6
    • Color White
    • Dimensions .75in. W x 1.5in. H, 6 ft.
    Product Overview:
    Type G wide slot wiring duct, .75in. W x 1.5in. H, 6 ft. length, PVC, white. (Covers sold separately).