Panduit G3X2WH6-A Type G Wide Slot Wiring Duct with Adhesive | Graybar Store
Panduit - Type G Wide Slot Wiring Duct with Adhesive - G3X2WH6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct with Adhesive

    Manufacturer: Panduit
    Manufacturer #: G3X2WH6-A
    SKU: 98334718
    $54.06
    Checking Pricing
         
    Width (Inches):3.25
    Size:3.25 x 2.12 in.
    Color:Light Grey
    Brand or Series:Panduct
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X2WH6-A
    • Color Light Grey
    • Size 3.25 x 2.12 in.
    • Brand or Series Panduct
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 3 W x 2 H, 6ft. length, PVC, adhesive, white.