Panduit G.75X2LG6-A Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G.75X2LG6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G.75X2LG6-A
    SKU: 98406096
    $37.80
    Checking Pricing
         
    Height (Inches):2.03
    Dimensions:0.93 in W x 6 ft L x 2.03 in H
    Length:6 ft.
    Width (Inches):0.93
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.75X2LG6-A
    • Color Grey
    • Dimensions 0.93 in W x 6 ft L x 2.03 in H
    • Height (Inches) 2.03
    Product Overview:
    Type G Wide Slot Wiring Duct, Lead-Free PVC, Gray, Dimensions: 0.93 in W x 6 ft L x 2.03 in H, Length: 6 ft