Panduit G1.5X3WH6-A Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G1.5X3WH6-A
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G1.5X3WH6-A
    SKU: 98405999
    $53.34
    Checking Pricing
         
    Width (Inches):1.75
    Size:1.75 x 3.12 in.
    Color:White
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X3WH6-A
    • Color White
    • Size 1.75 x 3.12 in.
    • Brand or Series Panduit
    Product Overview:
    Panduct® type G wide slot wiring duct, 1.5 W x 3 H, 6ft. length, PVC, adhesive, white.