Panduit G4X4IB6 Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G4X4IB6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G4X4IB6
    SKU: 98291492
    $76.50
    Checking Pricing
         
    Width (Inches):4.25
    Size:4.25 x 4.10 in.
    Length:6 ft.
    Color:Intrinsic Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G4X4IB6
    • Color Intrinsic Blue
    • Size 4.25 x 4.10 in.
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 4 W x 4 H, 6ft. length, PVC, intrinsic blue.