Panduit G1.5X4WH6 Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G1.5X4WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G1.5X4WH6
    SKU: 96067163
    $50.58
    Checking Pricing
         
    Width (Inches):1.75
    Size:1.75 x 4.10 in.
    Length:6 ft.
    Color:White
    Material:Lead-Free PVC
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X4WH6
    • Color White
    • Size 1.75 x 4.10 in.
    • Brand or Series Panduit
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6ft. length, PVC, white.