Panduit G3X4WH6 Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G3X4WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G3X4WH6
    SKU: 96045045
    $63.18
    Checking Pricing
         
    Width (Inches):3.25
    Size:3.25 x 4.10 in.
    Length:6 ft.
    Color:White
    Material:Lead-Free PVC
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X4WH6
    • Color White
    • Size 3.25 x 4.10 in.
    • Brand or Series Panduit
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 3 W x 4 H, 6ft. length, PVC, white.