Panduit G1X1.5WH6 Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Type G Wide Slot Wiring Duct - G1X1.5WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G1X1.5WH6
    SKU: 95076692
    $35.52
    Checking Pricing
         
    Width (Inches):1.26
    Size:1.26 x 1.62IN
    Color:White
    Brand or Series:Panduct
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X1.5WH6
    • Color White
    • Size 1.26 x 1.62IN
    • Brand or Series Panduct
    Product Overview:
    Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6ft. length, PVC, white.