Panduit G3X2WH6 Type G Wide Duct, PVC,3 in. X 2 in. X 6 FT. | Graybar Store
Panduit - Type G Wide Duct, PVC,3 in. X 2 in. X 6 FT. - G3X2WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Duct, PVC,3 in. X 2 in. X 6 FT.

    Manufacturer: Panduit
    Manufacturer #: G3X2WH6
    SKU: 96076921
    $46.98
    Checking Pricing
         
    Dimensions:3in. W x 2in. H, 6 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X2WH6
    • Color White
    • Dimensions 3in. W x 2in. H, 6 ft.
    • Type Type F Narrow Slot Wiring Duct
    Product Overview:
    Type G wide slot wiring duct, 3in. W x 2in. H, 6 ft. length, PVC, white. (Covers sold separately).