Panduit G2X3BL6 Type G Wide Duct, PVC,2 in. X 3 in. X 6 FT. | Graybar Store
Panduit - Type G Wide Duct, PVC,2 in. X 3 in. X 6 FT. - G2X3BL6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Duct, PVC,2 in. X 3 in. X 6 FT.

    Manufacturer: Panduit
    Manufacturer #: G2X3BL6
    SKU: 97099015
    $44.22
    Checking Pricing
         
    Dimensions:2in. W x 3in. H, 6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2X3BL6
    • Color Black
    • Dimensions 2in. W x 3in. H, 6 ft.
    Product Overview:
    Type G wide slot wiring duct, 2in. W x 3in. H, 6 ft. length, PVC, black. (Covers sold separately).