Panduit Type FS Solid Wall Raceway | Graybar Store
Panduit - Type FS Solid Wall Raceway
+ / - Hover over image to Zoom
Other Views

    Type FS Solid Wall Raceway

    Manufacturer: Panduit
         

    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately.

    • Manufacturer Panduit
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Brand or Series
    Additional Features
    Width (Inches)
    Height (Inches)
    Length
    Material
    Connections
    Color
    Price
    FS2X2LG6NM
    94066156
    2
    2
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    34
    .56
    6 Ft
    /
    Length
    94066156
    Brand or Series
    Additional Features
    Width (Inches)
    2
    Height (Inches)
    2
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    34
    .56
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS4X4WH6NM
    94066121
    4
    4
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    75
    .96
    6 Ft
    /
    Length
    94066121
    Brand or Series
    Additional Features
    Width (Inches)
    4
    Height (Inches)
    4
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    75
    .96
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS4X4LG6NM
    94001015
    4
    4
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    57
    .96
    6 Ft
    /
    Length
    94001015
    Brand or Series
    Additional Features
    Width (Inches)
    4
    Height (Inches)
    4
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    57
    .96
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS3X3WH6NM
    94066117
    Type FS
    Solid Wall
    3.25
    3.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    56
    .34
    6 Ft
    /
    Length
    94066117
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    3.25
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    56
    .34
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS3X2WH6NM
    99422304
    Type FS
    Solid Wall
    3.25
    2.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    46
    .26
    6 Ft
    /
    Length
    99422304
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    3.25
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    46
    .26
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS6X4LG6NM
    95044457
    Type FS
    Solid Wall
    6.25
    4.15
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    100
    .20
    6 Ft
    /
    Length
    95044457
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    6.25
    Height (Inches)
    4.15
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    100
    .20
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS1.5X1.5WH6
    99422256
    Type FS
    Base and covers sold separately
    1.75
    1.62
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    38
    .76
    6 Ft
    /
    Length
    99422256
    Brand or Series
    Type FS
    Additional Features
    Base and covers sold separately
    Width (Inches)
    1.75
    Height (Inches)
    1.62
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    38
    .76
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS2X2WH6NM
    94066157
    Type FS
    Solid Wall
    2.25
    2.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    28
    .86
    6 Ft
    /
    Length
    94066157
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    2.25
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    28
    .86
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS6X4WH6NM
    95075582
    Type FS
    Solid Wall
    6.25
    4.15
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    128
    .40
    6 Ft
    /
    Length
    95075582
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    6.25
    Height (Inches)
    4.15
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    128
    .40
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS4X3LG6NM
    94057577
    Type FS
    Solid Wall
    4.25
    3.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    43
    .08
    6 Ft
    /
    Length
    94057577
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    4.25
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    43
    .08
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS3X4LG6NM
    96031721
    Type FS
    Solid Wall
    3.25
    4.1
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    68
    .52
    6 Ft
    /
    Length
    96031721
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    3.25
    Height (Inches)
    4.1
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    68
    .52
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS.5X.5WH6NM
    94066153
    Type FS
    Solid Wall
    0.69
    0.6
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    21
    .06
    6 Ft
    /
    Length
    94066153
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    0.69
    Height (Inches)
    0.6
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    21
    .06
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS3X3LG6NM
    94066115
    Type FS
    Solid Wall
    3.12
    3.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    43
    .02
    6 Ft
    /
    Length
    94066115
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    3.12
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    43
    .02
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS1X2LG6NM
    97279243
    Type FS
    Solid Wall
    1.26
    2.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    $
    22
    .62
    6 Ft
    /
    Length
    97279243
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    1.26
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    $
    22
    .62
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS2X1.5WH6NM
    99422285
    Type FS
    Solid Wall
    2.25
    1.62
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    36
    .00
    6 Ft
    /
    Length
    99422285
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    2.25
    Height (Inches)
    1.62
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    36
    .00
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FS2X1WH6NM
    97192523
    Type FS
    Solid Wall
    2.25
    1.12
    6 ft.
    Lead-Free PVC
    Standard Mounting Holes
    White
    $
    33
    .60
    6 Ft
    /
    Length
    97192523
    Brand or Series
    Type FS
    Additional Features
    Solid Wall
    Width (Inches)
    2.25
    Height (Inches)
    1.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    $
    33
    .60
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066156 SKU, 94066156 ANALYTICS...
    Width (Inches)
    2
    Height (Inches)
    2
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    34
    .56
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066121 SKU, 94066121 ANALYTICS...
    Width (Inches)
    4
    Height (Inches)
    4
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    75
    .96
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001015 SKU, 94001015 ANALYTICS...
    Width (Inches)
    4
    Height (Inches)
    4
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    57
    .96
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066117 SKU, 94066117 ANALYTICS...
    Width (Inches)
    3.25
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    56
    .34
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99422304 SKU, 99422304 ANALYTICS...
    Width (Inches)
    3.25
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    46
    .26
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95044457 SKU, 95044457 ANALYTICS...
    Width (Inches)
    6.25
    Height (Inches)
    4.15
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    100
    .20
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99422256 SKU, 99422256 ANALYTICS...
    Width (Inches)
    1.75
    Height (Inches)
    1.62
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    38
    .76
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066157 SKU, 94066157 ANALYTICS...
    Width (Inches)
    2.25
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    28
    .86
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95075582 SKU, 95075582 ANALYTICS...
    Width (Inches)
    6.25
    Height (Inches)
    4.15
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    128
    .40
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94057577 SKU, 94057577 ANALYTICS...
    Width (Inches)
    4.25
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    43
    .08
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96031721 SKU, 96031721 ANALYTICS...
    Width (Inches)
    3.25
    Height (Inches)
    4.1
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    68
    .52
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066153 SKU, 94066153 ANALYTICS...
    Width (Inches)
    0.69
    Height (Inches)
    0.6
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    21
    .06
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94066115 SKU, 94066115 ANALYTICS...
    Width (Inches)
    3.12
    Height (Inches)
    3.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    43
    .02
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279243 SKU, 97279243 ANALYTICS...
    Width (Inches)
    1.26
    Height (Inches)
    2.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    Price
    $
    22
    .62
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99422285 SKU, 99422285 ANALYTICS...
    Width (Inches)
    2.25
    Height (Inches)
    1.62
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    36
    .00
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97192523 SKU, 97192523 ANALYTICS...
    Width (Inches)
    2.25
    Height (Inches)
    1.12
    Length
    6 ft.
    Material
    Lead-Free PVC
    Connections
    Standard Mounting Holes
    Color
    White
    Price
    $
    33
    .60
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available