Panduit FS4X3LG6NM Type FS Solid Wall Raceway | Graybar Store
Panduit - Type FS Solid Wall Raceway - FS4X3LG6NM
+ / - Hover over image to Zoom
Other Views

    Type FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS4X3LG6NM
    SKU: 94057577
    $43.08
    Checking Pricing
         
    Brand or Series:Type FS
    Additional Features:Solid Wall
    Width (Inches):4.25
    Height (Inches):3.12
    Length:6 ft.
    Material:Lead-Free PVC
    Connections:Standard Mounting Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS4X3LG6NM
    • Connections Standard Mounting Holes
    • Additional Features Solid Wall
    • Brand or Series Type FS
    • Height (Inches) 3.12
    Product Overview:
    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately.