American Polywater FO-1 Type FO™ Fiber Wipes | Graybar Store
American Polywater - Type FO™ Fiber Wipes - FO-1
+ / - Hover over image to Zoom
Other Views

    Type FO™ Fiber Wipes

    Manufacturer: American Polywater
    Manufacturer #: FO-1
    SKU: 99845462
    $1.03
    Checking Pricing
         
    Size:5 Inch X 8 Inch
    Package Quantity:50 Wipes in Sealed Foil Pouches
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # FO-1
    • Color Clear
    • Size 5 Inch X 8 Inch
    • Application Cleaning Glass Fiber or Connector End Faces
    • Flame Retardant Flammable
    • Package Quantity 50 Wipes in Sealed Foil Pouches
    • Country of Origin US - USA
    Product Overview:
    Type FO™ Glass fiber wipes towelette pouch anhydrous isopropyl alcohol non-abrasive no residue.
    • Type FO™ is great for cleaning glass fiber or connector end faces for better light transmission performance.
    • quickly removes dust, oils, and contaminants, while leaving no residue.
    • The anhydrous alcohol in FO™ has essentially no water content.
    • Avoiding water is important with optic fiber cleaning.