American Polywater FO-128 Type FO™ Fiber Wipes | Graybar Store
American Polywater - Type FO™ Fiber Wipes - FO-128
+ / - Hover over image to Zoom
Other Views

    Type FO™ Fiber Wipes

    Manufacturer: American Polywater
    Manufacturer #: FO-128
    SKU: 25217287
    $79.88
    Checking Pricing
         
    Size:1 gallon
    Package Quantity:1 Gallon
    Color:White
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # FO-128
    • Color White
    • Size 1 gallon
    • Application Cleaning Glass Fiber or Connector End Faces
    • Flame Retardant Flammable
    • Package Quantity 1 Gallon
    • Country of Origin US - USA
    Product Overview:
    1-Gal Type FO™ Isopropyl Fiber Cleaner