American Polywater FO-32 Type FO™ Alcohol Cleaner 1 quart | Graybar Store
American Polywater - Type FO™ Alcohol Cleaner 1 quart - FO-32
+ / - Hover over image to Zoom
Other Views

    Type FO™ Alcohol Cleaner 1 quart

    Manufacturer: American Polywater
    Manufacturer #: FO-32
    SKU: 25141094
    $22.18
    Checking Pricing
         
    Color:Clear
    Flame Retardant:Flammable
    Size:1 Quart
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # FO-32
    • Color Clear
    • Size 1 Quart
    • Application Cleaning Glass Fiber or Connector End Faces
    • Flame Retardant Flammable
    • Country of Origin US - USA
    Product Overview:
    Anhydrous Isopropyl Alcohol Fiber Cleaner; 1 qt Bottle, Clear