Panduit F1.5X1.5WH6 Type F Narrow Slot Wiring Duct | Graybar Store
Panduit - Type F Narrow Slot Wiring Duct - F1.5X1.5WH6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: F1.5X1.5WH6
    SKU: 93171020
    $31.50
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Narrow Slotted
    Width (Inches):1.75
    Height (Inches):1.62
    Length:6 ft.
    Thickness (Inches):0.07 in.
    Connections:Standard Mounting Holes
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1.5X1.5WH6
    • Connections Standard Mounting Holes
    • Color White
    • Type Type F Narrow Slot Wiring Duct
    • Additional Features Narrow Slotted
    • Brand or Series Panduit
    • Height (Inches) 1.62
    Product Overview:
    Panduct® type F narrow slot wiring duct, 1.5 W x 1.5 H, 6ft. length, PVC, white.