Panduit F3X4IB6 Type F Narrow Slot Wiring Blue Duct | Graybar Store
Panduit - Type F Narrow Slot Wiring Blue Duct - F3X4IB6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Blue Duct

    Manufacturer: Panduit
    Manufacturer #: F3X4IB6
    SKU: 25118509
    $72.90
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Narrow Slotted
    Width (Inches):3.25
    Height (Inches):4.1
    Length:6 ft.
    Thickness (Inches):0.11 in.
    Connections:Standard Mounting Holes
    Color:Intrinsic Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F3X4IB6
    • Connections Standard Mounting Holes
    • Color Intrinsic Blue
    • Additional Features Narrow Slotted
    • Brand or Series Panduit
    • Height (Inches) 4.1
    Product Overview:
    Panduct® type F narrow slot wiring duct, 3 W x 4 H, 6ft. length, PVC, intrinsic blue.