Hubbell Power Systems 9000 Type E Lashing Wire Clamp | Graybar Store
Hubbell Power Systems - Type E Lashing Wire Clamp - 9000
+ / - Hover over image to Zoom
Other Views

    Type E Lashing Wire Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 9000
    SKU: 88056508
    $2.48
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:1 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 9000
    • Type Clamp
    • Diameter (Inches) 1/4
    • Length 1 in.
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Power Systems Type E Lashing Wire Clamp, Steel, Length: 1 in, Diameter (Inches): 1/4 in, Strand Size: 1/4 to 7/16 in