Crouse Hinds (Eaton) CPR6US Compression Connector, Malleable Iron, Rigid/IMC Conduit, Made in USA, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Compression Connector, Malleable Iron, Rigid/IMC Conduit, Made in USA, 2 in. - CPR6US
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Malleable Iron, Rigid/IMC Conduit, Made in USA, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPR6US
    SKU: 25512861
    $127.11
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:IMC; Metallic Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPR6US
    • Type Compression
    • Bend (Degree) 0
    • Country of Origin US - USA
    • Materials Malleable Iron
    Product Overview:
    Eaton® CPR Type CPR Compression Non-Insulated Straight Connector, Throat Type: Non-Insulated, Glass Reinforced Polypropylene (Insuliners); Steel (Body, Compression Nut); Zinc Plated Steel (Compression Ring, Locknuts), Trade Size (Inches): 2 in