Square D (Schneider Electric) DL1CE130 Type BA9 Incandescent 130V Replacement Bulbs | Graybar Store
Square D (Schneider Electric) - Type BA9 Incandescent 130V Replacement Bulbs - DL1CE130
+ / - Hover over image to Zoom
Other Views

    Type BA9 Incandescent 130V Replacement Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1CE130
    SKU: 92049679
    $11.21
    Checking Pricing
         
    Voltage Rating:130
    Watts:2.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1CE130
    • Watts 2.6
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Type BA9 incandescent 130V replacement bulbs for 22 mm illuminated control units.
    • 1 Unit
    • Replacement bulb