Thomas and Betts LTC125-TB Type B Industrial Liquidtight Tubing and Fittings, 1-1/4 Inch | Graybar Store
Thomas and Betts - Type B Industrial Liquidtight Tubing and Fittings, 1-1/4 Inch - LTC125-TB
+ / - Hover over image to Zoom
Other Views

    Type B Industrial Liquidtight Tubing and Fittings, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC125-TB
    SKU: 88265805
    $355.30
    Checking Pricing
         
    Size:1-1/4 in.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC125-TB
    • Size 1-1/4 in.
    • Color / Finish Black
    Product Overview:
    1-1/4 Inch black non-metallic Type B commercial grade liquidtight conduit.
    Machine tools, motor hookups, food processing equipment, extensions from wire ways, and sensor and micro switch wiring found in control consoles.