Thomas and Betts ADR35-12 Type ADR-ALCUL Single Conductor | Graybar Store
Thomas and Betts - Type ADR-ALCUL Single Conductor - ADR35-12
+ / - Hover over image to Zoom
Other Views

    Type ADR-ALCUL Single Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR35-12
    SKU: 88285327
    $9.13
    Checking Pricing
         
    Wire Size:350 kcmil to 6 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR35-12
    • Materials Aluminum
    • Stud Size (Inches) 1/2
    • Wire Size 350 kcmil to 6 Str AWG
    Product Overview:
    Blackburn® ADR Type ADR-ALCUL Single Conductor, Aluminum, Wire Size: 350 kcmil to 6 Str AWG, Stud Size (Inches): 1/2 in