Thomas and Betts ADR60-12D Type ADR-ALCUL Single-Conductor | Graybar Store
Thomas and Betts - Type ADR-ALCUL Single-Conductor - ADR60-12D
+ / - Hover over image to Zoom
Other Views

    Type ADR-ALCUL Single-Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR60-12D
    SKU: 88033648
    $17.61
    Checking Pricing
         
    Wire Size:600 kcmil to 6 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR60-12D
    • Materials Aluminum
    • Stud Size (Inches) 1/2
    • Wire Size 600 kcmil to 6 Str AWG
    Product Overview:
    Blackburn® ADR Type ADR-ALCUL Single-Conductor, Aluminum, Wire Size: 600 kcmil to 6 Str AWG, Stud Size (Inches): 1/2 in