Thomas and Betts ADR60-44D Type ADR-ALCUL 4-Hole Mount For Conductor | Graybar Store
Thomas and Betts - Type ADR-ALCUL 4-Hole Mount For Conductor - ADR60-44D
+ / - Hover over image to Zoom
Other Views

    Type ADR-ALCUL 4-Hole Mount For Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR60-44D
    SKU: 92076273
    $86.17
    Checking Pricing
         
    Wire Size:600 kcmil to 2 AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR60-44D
    • Materials Aluminum
    • Wire Size 600 kcmil to 2 AWG
    Product Overview:
    Blackburn® ADR Type ADR-ALCUL 4-Hole Mount For Conductor, Aluminum, Wire Size: 600 kcmil to 2 AWG