Leviton 40214-W Type 630A Screw Terminal Jack With Snap-On Plastic Wallplate With Plastic Base, 6P4C, White | Graybar Store
Leviton - Type 630A Screw Terminal Jack With Snap-On Plastic Wallplate With Plastic Base, 6P4C, White - 40214-W
+ / - Hover over image to Zoom
Other Views

    Type 630A Screw Terminal Jack With Snap-On Plastic Wallplate With Plastic Base, 6P4C, White

    Manufacturer: Leviton
    Manufacturer #: 40214-W
    SKU: 94008314
    $3.40
    Checking Pricing
         
    No. of Ports:1
    Color:White
    Module:4-Conductor / 6-Position
    Bracket:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40214-W
    • Color White
    • No. of Ports 1
    • Bracket Plastic
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White screw terminal phone jack with snap-on plate, 4-conductor, 6-position.
    • Screw Terminal Wall Jack
    • Type 630A