Leviton 40226-S Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P6C | Graybar Store
Leviton - Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P6C - 40226-S
+ / - Hover over image to Zoom
Other Views

    Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P6C

    Manufacturer: Leviton
    Manufacturer #: 40226-S
    SKU: 88156324
    $7.45
    Checking Pricing
         
    No. of Ports:1
    Module:6-Conductor / 6-Position
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40226-S
    • No. of Ports 1
    • Material Finish Stainless Steel
    • Module 6-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Stainless Steel 6-position, 6-conductor with quick port termination telephone wall jack.
    • Telephone Wall Phone Jack
    • Stainless Steel
    • Type 630A