Leviton 40253-T Type 630A Quick-Connect Wall Phone Jack With Plastic Wallplate, 6P4C, Light Almond | Graybar Store
Leviton - Type 630A Quick-Connect Wall Phone Jack With Plastic Wallplate, 6P4C, Light Almond - 40253-T
+ / - Hover over image to Zoom
Other Views

    Type 630A Quick-Connect Wall Phone Jack With Plastic Wallplate, 6P4C, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 40253-T
    SKU: 25120981
    $3.71
    Checking Pricing
         
    No. of Ports:1
    Color:Light Almond
    Module:4-Conductor / 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40253-T
    • Color Light Almond
    • No. of Ports 1
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Light Almond screw terminal phone jack with screw-on wallplate, metal bracket, mounting lugs and installation tool, 4-conductor / 6-position.
    • Telephone Wall Phone Jack
    • Type 630A