Leviton 40549-I Type 625B4 Surface Mount Jack Box, Ivory | Graybar Store
Leviton - Type 625B4 Surface Mount Jack Box, Ivory - 40549-I
+ / - Hover over image to Zoom
Other Views

    Type 625B4 Surface Mount Jack Box, Ivory

    Manufacturer: Leviton
    Manufacturer #: 40549-I
    SKU: 88156362
    $3.49
    Checking Pricing
         
    Color:Ivory
    Module:4-Conductor / 6-Position
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40549-I
    • Color Ivory
    • No. of Ports 1
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory Type 625B4 surface mount jack box 4-conductor, 6-postion with screw terminal.
    • QuickPort® Type 625B4 Surface Mount Jack
    • Screw Terminal