Leviton Type 625B4 Surface Mount Jack Box | Graybar Store
Leviton - Type 625B4 Surface Mount Jack Box
+ / - Hover over image to Zoom
Other Views

    Type 625B4 Surface Mount Jack Box

    Manufacturer: Leviton
         

    Leviton offers a wide variety of pre-configured surface mount jacks to meet all needs.

    • QuickPort® Type 625B4 Surface Mount Jack
    • Screw Terminal
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 1 items found )
    Color:Ivory
    Module:4-Conductor / 6-Position
    No. of Ports:1
    Mfg Part #
    SKU
    Color
    Module
    No. of Ports
    Price
    40549-I
    88156362
    Ivory
    4-Conductor / 6-Position
    1
    $
    3
    .49
    /
    EA
    88156362
    Color
    Ivory
    Module
    4-Conductor / 6-Position
    No. of Ports
    1
    $
    3
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156362 SKU, 88156362 ANALYTICS...
    No. of Ports
    1
    Price
    $
    3
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available