Leviton 40244-W Type 625B3 Duplex Wall Jack, 6P4C, White | Graybar Store
Leviton - Type 625B3 Duplex Wall Jack, 6P4C, White - 40244-W
+ / - Hover over image to Zoom
Other Views

    Type 625B3 Duplex Wall Jack, 6P4C, White

    Manufacturer: Leviton
    Manufacturer #: 40244-W
    SKU: 89021628
    $3.71
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Module:4-Conductor / 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40244-W
    • Color White
    • No. of Ports 2
    • Module 4-Conductor / 6-Position
    • Country of Origin US - USA
    Product Overview:
    White smooth finish, 2 jacks wallplate wired to provide the same dialtone on both jacks or separate lines, screw terminal.
    • Duplex Jack
    • Type 625B3