Leviton 40244-T Type 625B3 Duplex Wall Jack, 6P4C, Light Almond | Graybar Store
Leviton - Type 625B3 Duplex Wall Jack, 6P4C, Light Almond - 40244-T
+ / - Hover over image to Zoom
Other Views

    Type 625B3 Duplex Wall Jack, 6P4C, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 40244-T
    SKU: 25120980
    $5.05
    Checking Pricing
         
    No. of Ports:2
    Color:Light Almond
    Module:4-Conductor / 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40244-T
    • Color Light Almond
    • No. of Ports 2
    Product Overview:
    Light Almond smooth finish, 2 jacks wallplate wired to provide the same dialtone on both jacks or separate lines, screw terminal.
    • Duplex Jack
    • Type 625B3