Leviton 40201-I Type 625B Round Modular Jack Wallplate Insert, 6P4C | Graybar Store
Leviton - Type 625B Round Modular Jack Wallplate Insert, 6P4C - 40201-I
+ / - Hover over image to Zoom
Other Views

    Type 625B Round Modular Jack Wallplate Insert, 6P4C

    Manufacturer: Leviton
    Manufacturer #: 40201-I
    SKU: 88156315
    $3.03
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
    Module:4-Conductor / 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40201-I
    • Color Ivory
    • No. of Ports 1
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ivory round insert Type 625B, screw terminal 6-postion, 4-conductor.
    • Round Modular Jack Wallplate Insert
    • Type 625B