Leviton 40278-W Type 625A2 Surface Mount Jack Box, 6P4C, White | Graybar Store
Leviton - Type 625A2 Surface Mount Jack Box, 6P4C, White - 40278-W
+ / - Hover over image to Zoom
Other Views

    Type 625A2 Surface Mount Jack Box, 6P4C, White

    Manufacturer: Leviton
    Manufacturer #: 40278-W
    SKU: 89022030
    $4.32
    Checking Pricing
         
    Module:8-Conductor / 8-Position
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40278-W
    • Color White
    • No. of Ports 1
    • Made Of High-Impact Plastic
    • Module 8-Conductor / 8-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White Type 625A2 surface mount jack box 8-conductor, 8-postion with screw terminal.
    • QuickPort® Type 625A2 Surface Mount Jack
    • Screw Terminal