Pentair Hoffman - Type 4X Junction Box Hinged Cover
+ / - Hover over image to Zoom
Other Views

Type 4X Junction Box Hinged Cover

Manufacturer: Pentair Hoffman
     

Type 4X junction box with hinged cover is indoor/outdoor rated. Enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Specifications for junction box with continuous hinge with clamps:
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Bonding provision on door and body
  • Includes mounting studs
See More >>
  • Manufacturer Pentair Hoffman
  • Latch Stainless Steel Screws and Clamps
  • NEMA Ratings 4X
Select Filter Options Below ( 15 items found )
Mfg Part #
SKU
Material
Height (Inches)
Depth (Inches)
Width (Inches)
Price
A1008CHNFSS
88131177
10
4
8
$
377
.15
/
EA
88131177
Material
Height (Inches)
10
Depth (Inches)
4
Width (Inches)
8
$
377
.15
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A12106CHNFSS
88131238
12
6
10
$
528
.26
/
EA
88131238
Material
Height (Inches)
12
Depth (Inches)
6
Width (Inches)
10
$
528
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1212CHNFSS
88131257
12
6
12
$
582
.94
/
EA
88131257
Material
Height (Inches)
12
Depth (Inches)
6
Width (Inches)
12
$
582
.94
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1614CHNFSS
88131356
16
6
14
$
759
.83
/
EA
88131356
Material
Height (Inches)
16
Depth (Inches)
6
Width (Inches)
14
$
759
.83
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A606CHNFSS
88131964
6
4
6
$
274
.50
/
EA
88131964
Material
Height (Inches)
6
Depth (Inches)
4
Width (Inches)
6
$
274
.50
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A8064CHNFSS
88132158
8
4
6
$
313
.30
/
EA
88132158
Material
Height (Inches)
8
Depth (Inches)
4
Width (Inches)
6
$
313
.30
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1412CHNFSS
88131313
14
6
12
$
655
.77
/
EA
88131313
Material
Height (Inches)
14
Depth (Inches)
6
Width (Inches)
12
$
655
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A6044CHNFSS
88131938
6
4
4
$
251
.38
/
EA
88131938
Material
Height (Inches)
6
Depth (Inches)
4
Width (Inches)
4
$
251
.38
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1412CHNFSS6
94038076
94038076
14 in
6 in
12 in
$
830
.48
/
EA
94038076
Material
94038076
Height (Inches)
14 in
Depth (Inches)
6 in
Width (Inches)
12 in
$
830
.48
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A606CHNFSS6
94038081
94038081
6 in
4 in
6 in
$
356
.61
/
EA
94038081
Material
94038081
Height (Inches)
6 in
Depth (Inches)
4 in
Width (Inches)
6 in
$
356
.61
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A8064CHNFSS6
94038080
94038080
8 in
4 in
6 in
$
396
.01
/
EA
94038080
Material
94038080
Height (Inches)
8 in
Depth (Inches)
4 in
Width (Inches)
6 in
$
396
.01
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1614CHNFSS6
94038075
94038075
16 in
6 in
14 in
$
987
.77
/
EA
94038075
Material
94038075
Height (Inches)
16 in
Depth (Inches)
6 in
Width (Inches)
14 in
$
987
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1212CHNFSS6
94038077
94038077
12 in
6 in
12 in
$
758
.26
/
EA
94038077
Material
94038077
Height (Inches)
12 in
Depth (Inches)
6 in
Width (Inches)
12 in
$
758
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A1008CHNFSS6
94038079
94038079
10 in
4 in
8 in
$
489
.97
/
EA
94038079
Material
94038079
Height (Inches)
10 in
Depth (Inches)
4 in
Width (Inches)
8 in
$
489
.97
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A12106CHNFSS6
94038078
94038078
12 in
6 in
10 in
$
686
.56
/
EA
94038078
Material
94038078
Height (Inches)
12 in
Depth (Inches)
6 in
Width (Inches)
10 in
$
686
.56
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131177 SKU, 88131177 ANALYTICS...
Depth (Inches)
4
Width (Inches)
8
Price
$
377
.15
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131238 SKU, 88131238 ANALYTICS...
Depth (Inches)
6
Width (Inches)
10
Price
$
528
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131257 SKU, 88131257 ANALYTICS...
Depth (Inches)
6
Width (Inches)
12
Price
$
582
.94
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131356 SKU, 88131356 ANALYTICS...
Depth (Inches)
6
Width (Inches)
14
Price
$
759
.83
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131964 SKU, 88131964 ANALYTICS...
Depth (Inches)
4
Width (Inches)
6
Price
$
274
.50
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88132158 SKU, 88132158 ANALYTICS...
Depth (Inches)
4
Width (Inches)
6
Price
$
313
.30
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131313 SKU, 88131313 ANALYTICS...
Depth (Inches)
6
Width (Inches)
12
Price
$
655
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131938 SKU, 88131938 ANALYTICS...
Depth (Inches)
4
Width (Inches)
4
Price
$
251
.38
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038076 SKU, 94038076 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
12 in
Price
$
830
.48
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038081 SKU, 94038081 ANALYTICS...
Depth (Inches)
4 in
Width (Inches)
6 in
Price
$
356
.61
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038080 SKU, 94038080 ANALYTICS...
Depth (Inches)
4 in
Width (Inches)
6 in
Price
$
396
.01
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038075 SKU, 94038075 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
14 in
Price
$
987
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038077 SKU, 94038077 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
12 in
Price
$
758
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038079 SKU, 94038079 ANALYTICS...
Depth (Inches)
4 in
Width (Inches)
8 in
Price
$
489
.97
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038078 SKU, 94038078 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
10 in
Price
$
686
.56
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available