B-Line (Eaton) 1084-4XACHC Type 4X JIC Enclosure, Steel, Continuous Hinge, 10 x 8 x 4 in. | Graybar Store
B-Line (Eaton) - Type 4X JIC Enclosure, Steel, Continuous Hinge, 10 x 8 x 4 in. - 1084-4XACHC
+ / - Hover over image to Zoom
Other Views

    Type 4X JIC Enclosure, Steel, Continuous Hinge, 10 x 8 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1084-4XACHC
    SKU: 25132500
    $427.23
    Checking Pricing
         
    Height (Inches):10 in.
    Depth (Inches):4 in.
    Width (Inches):8 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1084-4XACHC
    • Mounting Style Wall Mount
    • Depth (Inches) 4 in.
    • Height (Inches) 10 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Screw Clamps
    Product Overview:
    Eaton® B-Line Type 4X JIC Continuous Hinge Cover Enclosure, Width (Inches): 8 in, Depth (Inches): 4 in, Height (Inches): 10 in, NEMA Ratings: 4; 12; 13; 4X, Aluminum