Pentair Hoffman Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover | Graybar Store
Pentair Hoffman - Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover
+ / - Hover over image to Zoom
Other Views

    Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover

    Manufacturer: Pentair Hoffman
         

    Type 4X fiberglass continuous hinge enclosure with quick release solid cover has efficient design and simple construction.

    Type 4X fiberglass continuous hinge enclosure:
    • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties.
    • Fiberglass is easily punched, drilled, filed or sawed
    • Gasket assures water-tight and dust-tight seal
    • Polyester mounting brackets and stainless steel attachment screws are provided with enclosure
    • Scratch-resistant polycarbonate windows are permanently bonded in place.
    • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting original panels and terminal block kits
    • Removable hinged cover attached to boy with Type 316 stainless steel hinge pin
    • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
    • Padlock provisions included with each latch
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 4X
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Material
    Height (Inches)
    Width (Inches)
    Depth (Inches)
    Price
    A1086CHQRFG
    90084688
    Fiberglass
    10 in.
    8 in.
    6
    $
    122
    .50
    /
    EA
    90084688
    Material
    Fiberglass
    Height (Inches)
    10 in.
    Width (Inches)
    8 in.
    Depth (Inches)
    6
    $
    122
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12106CHQRFG
    90084689
    Fiberglass
    12 in.
    10 in.
    6
    $
    144
    .46
    /
    EA
    90084689
    Material
    Fiberglass
    Height (Inches)
    12 in.
    Width (Inches)
    10 in.
    Depth (Inches)
    6
    $
    144
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14128CHQRFG
    90084690
    Fiberglass
    14 in.
    12 in.
    8
    $
    186
    .76
    /
    EA
    90084690
    Material
    Fiberglass
    Height (Inches)
    14 in.
    Width (Inches)
    12 in.
    Depth (Inches)
    8
    $
    186
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A664CHQRFG
    90084686
    Fiberglass
    6 in.
    6 in.
    4
    $
    106
    .91
    /
    EA
    90084686
    Material
    Fiberglass
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Depth (Inches)
    4
    $
    106
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A864CHQRFG
    90084687
    Fiberglass
    8 in.
    6 in.
    4
    $
    111
    .43
    /
    EA
    90084687
    Material
    Fiberglass
    Height (Inches)
    8 in.
    Width (Inches)
    6 in.
    Depth (Inches)
    4
    $
    111
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A181610CHQRFG
    92143108
    Fiberglass
    18 in.
    16 in.
    10
    $
    297
    .12
    /
    EA
    92143108
    Material
    Fiberglass
    Height (Inches)
    18 in.
    Width (Inches)
    16 in.
    Depth (Inches)
    10
    $
    297
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16148CHQRFG
    90084691
    Fiberglass
    16 in.
    14 in.
    8
    $
    213
    .34
    /
    EA
    90084691
    Material
    Fiberglass
    Height (Inches)
    16 in.
    Width (Inches)
    14 in.
    Depth (Inches)
    8
    $
    213
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084688 SKU, 90084688 ANALYTICS...
    Width (Inches)
    8 in.
    Depth (Inches)
    6
    Price
    $
    122
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084689 SKU, 90084689 ANALYTICS...
    Width (Inches)
    10 in.
    Depth (Inches)
    6
    Price
    $
    144
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084690 SKU, 90084690 ANALYTICS...
    Width (Inches)
    12 in.
    Depth (Inches)
    8
    Price
    $
    186
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084686 SKU, 90084686 ANALYTICS...
    Width (Inches)
    6 in.
    Depth (Inches)
    4
    Price
    $
    106
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084687 SKU, 90084687 ANALYTICS...
    Width (Inches)
    6 in.
    Depth (Inches)
    4
    Price
    $
    111
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92143108 SKU, 92143108 ANALYTICS...
    Width (Inches)
    16 in.
    Depth (Inches)
    10
    Price
    $
    297
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084691 SKU, 90084691 ANALYTICS...
    Width (Inches)
    14 in.
    Depth (Inches)
    8
    Price
    $
    213
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available