Pentair Hoffman Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure
+ / - Hover over image to Zoom
Other Views

    Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
         

    Wall-mount enclosure is for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

    Specifications for wall-mount enclosure:
    • 14 gauge type 304 or type 316L stainless steel bodies and doors
    • Seams continuously welded and ground smooth
    • Seamless foam-in-place gasket
    • Rolled lip around three sides of door
    • Stainless steel door clamp assembly
    • Hasp and staple for padlocking
    • Door removed by pulling stainless steel continuous hinge pin
    • Data pocket is high-impact thermoplastic
    • Bonding provision on door
    • Grounding stud on body
    • #4 brushed finish
    See More >>
    • Manufacturer Pentair Hoffman
    • Latch Padlockable
    • NEMA Ratings 4X
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Width (Inches)
    Price
    A24H2408SSLP
    88131555
    24 in.
    8
    24 in.
    $
    1636
    .82
    /
    EA
    88131555
    Height (Inches)
    24 in.
    Depth (Inches)
    8
    Width (Inches)
    24 in.
    $
    1636
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20H1606SSLP
    88131450
    20 in.
    6
    16 in.
    $
    1145
    .12
    /
    EA
    88131450
    Height (Inches)
    20 in.
    Depth (Inches)
    6
    Width (Inches)
    16 in.
    $
    1145
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20H2006SSLP
    88131462
    20 in.
    6
    20 in.
    $
    1264
    .52
    /
    EA
    88131462
    Height (Inches)
    20 in.
    Depth (Inches)
    6
    Width (Inches)
    20 in.
    $
    1264
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30H2408SSLP
    88131649
    30 in.
    8
    24 in.
    $
    1859
    .33
    /
    EA
    88131649
    Height (Inches)
    30 in.
    Depth (Inches)
    8
    Width (Inches)
    24 in.
    $
    1859
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24H2006SSLP
    88131543
    24 in.
    6
    20 in.
    $
    1383
    .91
    /
    EA
    88131543
    Height (Inches)
    24 in.
    Depth (Inches)
    6
    Width (Inches)
    20 in.
    $
    1383
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20H1608SSLP
    88131452
    20 in.
    8
    16 in.
    $
    1228
    .70
    /
    EA
    88131452
    Height (Inches)
    20 in.
    Depth (Inches)
    8
    Width (Inches)
    16 in.
    $
    1228
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30H3008SSLP
    88131658
    30 in.
    8
    30 in.
    $
    2118
    .75
    /
    EA
    88131658
    Height (Inches)
    30 in.
    Depth (Inches)
    8
    Width (Inches)
    30 in.
    $
    2118
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16H1206SSLP
    88131375
    16 in.
    6
    12 in.
    $
    939
    .54
    /
    EA
    88131375
    Height (Inches)
    16 in.
    Depth (Inches)
    6
    Width (Inches)
    12 in.
    $
    939
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131555 SKU, 88131555 ANALYTICS...
    Width (Inches)
    24 in.
    Price
    $
    1636
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131450 SKU, 88131450 ANALYTICS...
    Width (Inches)
    16 in.
    Price
    $
    1145
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131462 SKU, 88131462 ANALYTICS...
    Width (Inches)
    20 in.
    Price
    $
    1264
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131649 SKU, 88131649 ANALYTICS...
    Width (Inches)
    24 in.
    Price
    $
    1859
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131543 SKU, 88131543 ANALYTICS...
    Width (Inches)
    20 in.
    Price
    $
    1383
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131452 SKU, 88131452 ANALYTICS...
    Width (Inches)
    16 in.
    Price
    $
    1228
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131658 SKU, 88131658 ANALYTICS...
    Width (Inches)
    30 in.
    Price
    $
    2118
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131375 SKU, 88131375 ANALYTICS...
    Width (Inches)
    12 in.
    Price
    $
    939
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available